Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 2
Mfr # C62110
Zoro # G4961735
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-14
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62110
- Zoro # G4961735
- UPC # 697334621102
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-14 |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
Shank Length | 2 5/8 in |
Square Size | 0.6000 in |
Thread Size | 1"-14 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 1 In.-14, UNS, Plug, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, Thread Limit H4, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- DRILL AMERICA 1"x5/8" HSS 2 Flute Single End End Mill, Overall Length: 4" (BRCT340)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- TEKTON 21 mm Combination Wrench (18292)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62112)
- CLE-LINE Straight Flute Hand Tap , M10-1.50 , Bottoming , 4 Flutes, (C63235)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- Cle-Line Straight Flute 4-Flute Taps