Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 2
Mfr # C62094
Zoro # G4961708
original price:
$38.65
12% off
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62094
- Zoro # G4961708
- UPC # 697334620945
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H4 |
65% Thread Drill Size | 25/32 in |
Tap Length Standard | USCTI |
Thread Size | 7/8"-9 |
Shank Length | 2 15/32 in |
75% Thread Drill Size | 19.50 mm |
Square Size | 0.5230 in |
55% Thread Drill Size | 51/64 in |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Spring Action Scissors (KTI73110)
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery (2551-22, 48-11-2425)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C63221)
- Cle-Line Straight Flute 4-Flute Taps