Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 2
Mfr # C62078
Zoro # G4951366
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62078
- Zoro # G4951366
- UPC # 697334620785
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
65% Thread Drill Size | 13.90 mm |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
Square Size | 0.3600 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Assembly, Driver/Piston (G0201600)
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63217)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- Cle-Line Straight Flute 4-Flute Taps