Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 2
Mfr # C62050
Zoro # G4951661
original price:
$8.65
19% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62050
- Zoro # G4951661
- UPC # 697334620501
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHFA)
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- MILWAUKEE TOOL 1-3/4" x 1" Annular Cutter (49-59-1750)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Plug , 2 Flutes, UNC (C62086)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1601407)
- Cle-Line Straight Flute 4-Flute Taps