Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap , M6-1.00 , Bottoming, Plug, Taper , 4 Flutes,
Mfr # C63224
Zoro # G4961035
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 3.58mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63224
- Zoro # G4961035
- UPC # 697334632245
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D5 |
Thread Length | 22.22mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 13/64 in |
Square Size | 4.85 mm |
Shank Length | 38.10 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 5.25 mm |
Description
Three-Piece Hand Tap Set, Tap Thread Size M6x1, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 25.40 mm, Overall Length 63.50 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- WARNER 4 in. Flexible Broad Knife (184)
- MILWAUKEE TOOL Shear Kit (2933-21)
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Standard Socket, black oxide (J15062)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- Cle-Line Taps