Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes,
Mfr # C63212
Zoro # G4961050
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 4.93mm
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63212
- Zoro # G4961050
- UPC # 697334632122
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.93mm |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D4 |
Thread Length | 28.57mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Shank Length | 35.00 mm |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
Description
Three-Piece Hand Tap Set, Tap Thread Size M4x0.7, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 19.05 mm, Overall Length 53.97 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set, 24-Piece (1/4-3/4 in., 6-19 mm) (SIB92311)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (D/ASP1/4)
- K-TOOL INTERNATIONAL Air Rivet/Bolt Cutter Chisel (KTI-81975)
- ZORO SELECT Squeezer Die, 1/16 Dia, 7/8, Oval Head (SQ-4-006)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- Cle-Line Taps