Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse
Mfr # C63242
Zoro # G4961671
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 10.90mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C63242
- Zoro # G4961671
- UPC # 697334632429
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 10.90mm |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Pitch Diameter Limit | D7 |
Thread Length | 31.75mm |
75% Thread Drill Size | 12.00 mm |
55% Thread Drill Size | 12.50 mm |
Thread Size | M14x2 |
Square Size | 8.18 mm |
Shank Length | 49.00 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 31/64 in |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Plug, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Single Edge Film Cutter Blade, W, PK3 (S7FC)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48514)
- BLACK & DECKER Trestle Foot (242394-00)
- BURNDY Type W Crimping Die, Red (W8CVT)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00739)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- Cle-Line Straight Flute 4-Flute Taps