Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C63252
Zoro # G4961087
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M18-2.50
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63252
- Zoro # G4961087
- UPC # 697334632528
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M18-2.50 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D7 |
Shank Length | 56.00 mm |
Square Size | 10.31 mm |
55% Thread Drill Size | 16.20 mm |
75% Thread Drill Size | 15.50 mm |
65% Thread Drill Size | 5/8 in |
Thread Size | M18x2.5 |
Tap Length Standard | USCTI |
Description
Three-Piece Hand Tap Set, Tap Thread Size M18x2.5, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 46.04 mm, Overall Length 102.39 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (EZ18SBL)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49224)
- KESON 50 ft Tape Measure, 1/2 in Blade (OTR-1810-50)
- PROTO 3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J07519MT)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62040)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- Cle-Line Taps