Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes
Mfr # C63240
Zoro # G4961111
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.93mm
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63240
- Zoro # G4961111
- UPC # 697334632405
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.93mm |
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Thread Length | 46.04mm |
Shank Length | 44.00 mm |
Tap Length Standard | USCTI |
Square Size | 6.99 mm |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
Pitch Diameter Limit | D6 |
Description
Three-Piece Hand Tap Set, Tap Thread Size M12x1.75, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 42.07 mm, Overall Length 85.72 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YR87)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00732)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54626)
- Cle-Line Straight Flute 4-Flute Taps