Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C62076
Zoro # G4961139
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-18
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62076
- Zoro # G4961139
- UPC # 697334620761
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-18 |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Tap Length Standard | USCTI |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Square Size | 0.3220 in |
55% Thread Drill Size | 13.25 mm |
Thread Size | 9/16"-18 |
Shank Length | 1 15/16 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size 9/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 21/32 in, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 70 mm Size, Standard Socket, Black Phosphate (49-66-6616)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- LENOX Lenox Classic CTL Bandsaw Blade 13' 2" Long x 1" Wide, 6/10 TPI x 0.035 Thick (87918CLB134015)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.77"L, GP Phenolic (3025GH)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- Cle-Line Straight Flute 4-Flute Taps