Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes
Mfr # C62064
Zoro # G4961400
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62064
- Zoro # G4961400
- UPC # 697334620648
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Thread Size | 1/2"-13 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2750 in |
75% Thread Drill Size | 27/64 in |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
Description
Three-Piece Hand Tap Set, Tap Thread Size 1/2 In.-13, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8815)
- HYDRO HANDLE Suction Cup / Drill Bit Hole Saw Guide Jig with Bearing (HHDGUIDE)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110308)
- Cle-Line Straight Flute 4-Flute Taps