Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C62048
Zoro # G4961288
product price: $26.75
/pk 3, $8.92/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62048
- Zoro # G4961288
- UPC # 697334620488
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Tap Length Standard | USCTI |
Description
Three-Piece Hand Tap Set, Tap Thread Size 3/8 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting Metric Wrench Set (85299)
- KO-KEN Bit Slotted 1.2 x 8 32mm 5/16 Hex Drive (100S.32-8)
- LENOX ONE PC DMND HOLESW 1/4""D (121074DGDS)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21410A7)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62110)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 Flutes (C62014)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT12F13)
- Cle-Line Straight Flute 4-Flute Taps