Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62084
Zoro # G4961227
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62084
- Zoro # G4961227
- UPC # 697334620846
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 37/64 in |
Tap Length Standard | USCTI |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
Shank Length | 2 in |
75% Thread Drill Size | 14.50 mm |
Description
Three-Piece Hand Tap Set, Tap Thread Size 5/8 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 13/16 in, Overall Length 3 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705LTM)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m16 x 2 (T/AT16X2)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62070)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62094)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63220)
- CLE-LINE Straight Flute Hand Tap , M10-1.50 , Bottoming , 4 Flutes, (C63235)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- Cle-Line Taps