Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62080
Zoro # G4961236
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62080
- Zoro # G4961236
- UPC # 697334620808
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
55% Thread Drill Size | 14.20 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 13.90 mm |
75% Thread Drill Size | 13.60 mm |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
Square Size | 0.3600 in |
Pitch Diameter Limit | H3 |
Description
Three-Piece Hand Tap Set, Tap Thread Size 5/8 In.-11, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 13/16 in, Overall Length 3 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63248)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C00738)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62070)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- Cle-Line Taps