Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62060
Zoro # G4961181
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-20
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62060
- Zoro # G4961181
- UPC # 697334620600
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Tap Length Standard | USCTI |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
Shank Length | 1 23/32 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size 7/16 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 7/16 in, Overall Length 3 5/32 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SCREW EXTRACTOR 9/16IN (J9526)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #56 (C71156)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- THOR 1.3lb copper hammer with an ash handle (TH210)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- Cle-Line Taps