Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62056
Zoro # G4961190
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62056
- Zoro # G4961190
- UPC # 697334620563
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Shank Length | 1 23/32 in |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
Description
Three-Piece Hand Tap Set, Tap Thread Size 7/16 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 7/16 in, Overall Length 3 5/32 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134539002)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- OX TOOLS Dynamic Nylon Suspenders (OX-P266401)
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO1416-11)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63238)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- Cle-Line Taps