Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62040
Zoro # G4961251
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62040
- Zoro # G4961251
- UPC # 697334620402
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
75% Thread Drill Size | F |
Tap Length Standard | USCTI |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size 5/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/8 in, Overall Length 2 23/32 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Fasade Outside Corner Trim Smoked Pewter PK5 (14727)
- VERMONT GAGE Pin Gage, Minus, 0.2500 In, Black (911225000)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- MORSE Spade Bit, Series: WSB, 1-1/8 in dia, 6 in OAL, 1/4 in Shank (WSB1125)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF7)
- Cle-Line Straight Flute 4-Flute Taps