Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62028
Zoro # G4961321
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62028
- Zoro # G4961321
- UPC # 697334620280
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.1650 in |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.60 mm |
Tap Length Standard | USCTI |
Shank Length | 1 7/16 in |
Thread Size | #12-24 |
75% Thread Drill Size | 4.45 mm |
Description
Three-Piece Hand Tap Set, Tap Thread Size #12-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 15/16 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- Cle-Line Taps