Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62020
Zoro # G4961367
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62020
- Zoro # G4961367
- UPC # 697334620204
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Thread Size | #10-24 |
Tap Length Standard | USCTI |
Square Size | 0.1520 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Description
Three-Piece Hand Tap Set, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/8 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5187)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X20)
- RIDGID Wheel, Cutter E2632 246 (33225)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Ballistic Nylon, 20 Pockets (554158-14)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62069)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- Cle-Line Straight Flute 4-Flute Taps