Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 Flutes
Mfr # C62008
Zoro # G4961218
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Shank Dia. 0.141"
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62008
- Zoro # G4961218
- UPC # 697334620082
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
75% Thread Drill Size | #39 |
55% Thread Drill Size | #36 |
65% Thread Drill Size | #37 |
Tap Length Standard | USCTI |
Thread Size | #5-40 |
Shank Length | 1 5/16 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size #5-40, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 5/8 in, Overall Length 1 15/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33216)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- Cle-Line Taps