Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 3
Mfr # C62012
Zoro # G4961209
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62012
- Zoro # G4961209
- UPC # 697334620129
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Thread Size | #6-32 |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #32 |
Square Size | 0.1100 in |
75% Thread Drill Size | 0.1065 in |
65% Thread Drill Size | 0.1110 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, 75 Percent Thread Drill Size 0.1065 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L (54TM09)
- XTREME BLU-MOL 2-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5138B)
- KO-KEN Extension Bar 1/4 Square 75mm 1/4 Sq. Drive (2760-75)
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- Cle-Line Taps