Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C63243
Zoro # G4961507
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M14-2.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63243
- Zoro # G4961507
- UPC # 697334632436
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M14-2.00 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Pitch Diameter Limit | D7 |
Thread Length | 50.80mm |
Tap Length Standard | USCTI |
Thread Size | M14x2 |
55% Thread Drill Size | 12.50 mm |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.00 mm |
Shank Length | 49.00 mm |
65% Thread Drill Size | 31/64 in |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Bottoming, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. x 2 in. 12,000-Series Annular Cutter (12240)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- MAKITA Sjsii Angle Grinder 4-1/2 (GA4595)
- SUPERIOR STEEL 1 Inch Flat Chisel SDS-Max Hammer Steel 18 Inch Long (SC8912)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- Cle-Line Straight Flute 4-Flute Taps