Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C63231
Zoro # G4961419
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63231
- Zoro # G4961419
- UPC # 697334632313
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 46.04mm |
75% Thread Drill Size | H |
Tap Length Standard | USCTI |
Shank Length | 40.00 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
Square Size | 6.05 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Combination Blade, 16 (LU84M016)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- SUPERIOR PARTS Aftermarket Piston Driver for Paslode F250S & DuoFast DF 250-MC (SP 501468)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 1/4-E (C13188)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- Cle-Line Straight Flute 4-Flute Taps