Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C63219
Zoro # G4961446
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 9.32mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63219
- Zoro # G4961446
- UPC # 697334632191
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 9.32mm |
Tap Dimension Type | Metric |
Overall Length | 49.21mm |
Pitch Diameter Limit | D4 |
Thread Length | 28.57mm |
Thread Size | M5x0.8 |
Shank Length | 38.00 mm |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.86 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Bottoming, Overall Length 60.32 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Master Appliance MRA-EC-200 Variable Temperature Heat Gun & Kit (MRA-EC-200)
- BON TOOL Bon 24-120 Screed, 3/4" X 4" X 6 Foot Reinforced H Aluminum (24-120)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357161)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63210)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- Cle-Line Taps