Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C00738
Zoro # G1859477
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00738
- Zoro # G1859477
- UPC # 697334007388
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H5 |
Thread Length | 1" |
Thread Size | 1/4"-20 |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.015 In, 12 In L (J015L)
- EKLIND 17mm Long Hex L Key (14634)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM DEEP - 12 POINT IM (GP2114MD)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19410)
- Cle-Line Taps