Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C00724
Zoro # G1859352
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00724
- Zoro # G1859352
- UPC # 697334007241
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2.125" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63252)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62069)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62060)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62070)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- Cle-Line Taps