Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # C63203
Zoro # G4961461
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Shank Dia. 8.08mm
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63203
- Zoro # G4961461
- UPC # 697334632030
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Overall Length | 102.39mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D3 |
55% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Shank Length | 33.00 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Bottoming, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- GEERPRES Tool Holder - Standard Gripit, PK12 (5047)
- STABILA Layout Laser 5-Point (03185)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- Cle-Line Taps