Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # C00721
Zoro # G1859422
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-40
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00721
- Zoro # G1859422
- UPC # 697334007210
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-40 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2.000" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
65% Thread Drill Size | #32 |
75% Thread Drill Size | #33 |
Thread Size | #6-40 |
Square Size | 0.1100 in |
55% Thread Drill Size | #31 |
Shank Length | 1 5/16 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #6-40, UNF, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 1/2-13 Thread Size, 2-3/8" Dia., Blind Tap (GN8C----R7-BS21)
- SUPERCUT 143-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (447514)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Offset Ratchet 1/2"x9/16" 12PT Box Wr (KHROW-1618DH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-2 , Semi-Bottoming , Metric , 3 Flutes, (313598)
- Cle-Line Straight Flute 3-Flute Taps