Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # C00718
Zoro # G1859361
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00718
- Zoro # G1859361
- UPC # 697334007180
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2.000" |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #32 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- METABO Cordless Reciprocating Saw, 18 V, 1-1/8 In (ASE18 LTX BARE)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- Cle-Line Straight Flute 3-Flute Taps