Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # C00715
Zoro # G1818168
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-44
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C00715
- Zoro # G1818168
- UPC # 697334007159
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #5-44 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1.940" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.70 mm |
55% Thread Drill Size | 2.75 mm |
Tap Length Standard | USCTI |
Thread Size | #5-44 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 2.60 mm |
Description
Straight Flute Tap, Thread Size #5-44, UNF, Bottoming, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.260 In, Black (911126000)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSRP)
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (456004)
- SPERRY INSTRUMENTS Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 11 1/2 in, Drive Size: 1/4 in, 5/16 in (SDT-10)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- Cle-Line Straight Flute 3-Flute Taps