Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # C00712
Zoro # G1818183
original price:
$9.23
16% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-40
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00712
- Zoro # G1818183
- UPC # 697334007128
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #5-40 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1.940" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Thread Size | #5-40 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | #37 |
55% Thread Drill Size | #36 |
Square Size | 0.1100 in |
75% Thread Drill Size | #39 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Bottoming, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- ECLIPSE Bolt Cutters Tubular Handles 18" (ETBC18)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L (41462)
- RIDGID Drain Cleaning Cable (64343)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- Cle-Line Taps