Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # C00710
Zoro # G1818089
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-48
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00710
- Zoro # G1818089
- UPC # 697334007104
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-48 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1.875" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
55% Thread Drill Size | 2.45 mm |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 3/32 in |
Thread Size | #4-48 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 2.32 mm |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #4-48, UNF, Bottoming, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Fresno Blade, 60" x 7 (CC842B-01)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 45/64 (C20683)
- EREM 5 1/4In Cutter Diagonal (E147A)
- SUPERIOR TILE CUTTER AND TOOLS Wall Scraper, Stiff, 4", Carbon Steel (ST298)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- Cle-Line Taps