Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # C00707
Zoro # G1818177
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #3-56
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00707
- Zoro # G1818177
- UPC # 697334007074
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #3-56 |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1.810" |
Pitch Diameter Limit | H2 |
Thread Length | 1/2" |
Square Size | 0.1100 in |
75% Thread Drill Size | #46 |
Thread Size | #3-56 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #44 |
65% Thread Drill Size | 2.13 mm |
Shank Length | 1 5/16 in |
Description
Straight Flute Tap, Thread Size #3-56, UNF, Bottoming, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 22.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.5MM)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12585 (12585)
- STARRETT Protractor Head Reverse (PR-1224W)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- Cle-Line Taps