Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # C62019
Zoro # G4959145
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62019
- Zoro # G4959145
- UPC # 697334620198
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
65% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #23 |
Thread Size | #10-24 |
Square Size | 0.1100 in |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Hole Saw Pilot Bits (DAH9414PB)
- DRILL AMERICA 17/32"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X17/32X1/2)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62069)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63217)
- Cle-Line Straight Flute 4-Flute Taps