Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # C62007
Zoro # G4951287
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62007
- Zoro # G4951287
- UPC # 697334620075
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
55% Thread Drill Size | #37 |
75% Thread Drill Size | #39 |
Thread Size | #5-40 |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
65% Thread Drill Size | #36 |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Bottoming, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-39356)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C15005S2--21)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- Cle-Line Straight Flute 3-Flute Taps