Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, 2 Flutes
Mfr # C00772
Zoro # G1825122
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-72
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00772
- Zoro # G1825122
- UPC # 697334007722
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-72 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1.690" |
Pitch Diameter Limit | H1 |
Thread Length | 3/8" |
65% Thread Drill Size | 1.55 mm |
Shank Length | 1 5/16 in |
Thread Size | #1-72 |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
75% Thread Drill Size | #53 |
55% Thread Drill Size | 1.60 mm |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Bottoming, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-63-M10-80 Adjustable Lever Steel (10N80A02K)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401080)
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Safety Grip Handle (1202)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- WIDIA Straight Flute Hand Tap, #1-72, Taper, UNC, 2 Flutes (15120)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- Cle-Line Taps