Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # C00771
Zoro # G1825192
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-64
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00771
- Zoro # G1825192
- UPC # 697334007715
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-64 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1.690" |
Pitch Diameter Limit | H1 |
Thread Length | 3/8" |
Shank Length | 1 5/16 in |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
75% Thread Drill Size | 1.45 mm |
55% Thread Drill Size | 1/16 in |
Thread Size | #1-64 |
65% Thread Drill Size | #53 |
Description
Straight Flute Tap, Thread Size #1-64, UNC, Bottoming, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Indicator Holder, 150 Lb, 3/8-24 (659P)
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- Cle-Line Straight Flute 2-Flute Taps