Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # C00770
Zoro # G1825271
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00770
- Zoro # G1825271
- UPC # 697334007708
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1.625" |
Thread Length | 5/16" |
Pitch Diameter Limit | H1 |
65% Thread Drill Size | 1.25 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 1.20 mm |
55% Thread Drill Size | 1.30 mm |
Thread Size | #0-80 |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Bottoming, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- WESTWARD Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (5TWD3)
- KRAFT TOOL Rocker Head Pry Bar, 48 (GG634)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49211)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- Cle-Line Taps