Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, 2
Mfr # C62067
Zoro # G4959361
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62067
- Zoro # G4959361
- UPC # 697334620679
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.60 mm |
55% Thread Drill Size | 11.80 mm |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- SUPERIOR TILE CUTTER AND TOOLS U-Notch Trowel, 3/4" x 9/16" x 3/8 (ST420PF)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap (DWT54840)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00739)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62023)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00722)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62060)
- Cle-Line Taps