Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, 2
Mfr # C62015
Zoro # G4950998
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62015
- Zoro # G4950998
- UPC # 697334620150
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Square Size | 0.1100 in |
Thread Size | #8-32 |
55% Thread Drill Size | 3.50 mm |
Tap Length Standard | USCTI |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/16)
- IRWIN Bit Masonry Perc 5/8X12 (326020)
- LENOX Band Saw Blade, 19 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1807985)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88365s)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C00738)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- Cle-Line Straight Flute 4-Flute Taps