Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF
Mfr # C62057
Zoro # G4951077
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62057
- Zoro # G4951077
- UPC # 697334620570
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Shank Length | 1 23/32 in |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
75% Thread Drill Size | 9.95 mm |
55% Thread Drill Size | 10.20 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Taper, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK (HC2011B25)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- Cle-Line Straight Flute 4-Flute Taps