Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC
Mfr # C62011
Zoro # G4951241
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62011
- Zoro # G4951241
- UPC # 697334620112
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #36 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #32 |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
Thread Size | #6-32 |
55% Thread Drill Size | #34 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GWS TOOL GROUP 101028 End Mill (101028)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- Cle-Line Straight Flute 3-Flute Taps