Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug 3 Flutes
Mfr # C62187
Zoro # G4960859
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.32mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62187
- Zoro # G4960859
- UPC # 697334621874
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.32mm |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.07mm |
Shank Length | 44.00 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.99 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- PROTO 1/4" Drive Impact Socket Set, SAE, 11 pcs (J69106)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C00791)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00798)
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- Cle-Line Spiral Point 3-Flute Taps