Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug 3 Flutes
Mfr # C00805
Zoro # G1825061
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00805
- Zoro # G1825061
- UPC # 697334008057
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | Shank Dia.: 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 1/4 in |
Drill Bit Size | 21/32 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Squeezer Die, 3/8 Dia, 15/16, Flat Head (SQ-3-14)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225S6100)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Yellow, 15 oz. (KWBC3502A)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C00791)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62191)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- Cle-Line Taps