Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug 3 Flutes
Mfr # C00804
Zoro # G1825000
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00804
- Zoro # G1825000
- UPC # 697334008040
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
65% Thread Drill Size | 37/64 in |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
Drill Bit Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
Shank Length | 2 in |
Square Size | 0.3600 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- STARRETT Pin Vise, 0-.040 In, Nickel Plated (162A)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 7.65 (210-USS)
- KO-KEN Ratchet Handle 20 teeth 115mm Polished Handle 1/4 Sq. Drive (2753P)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62191)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- REGAL CUTTING TOOLS Spiral Point Tap, 3/8"-16, 3 Flutes (008449AS)
- Cle-Line Taps