Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap Plug, 3 Flutes
Mfr # C00795
Zoro # G1824860
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. Shank Dia.: 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00795
- Zoro # G1824860
- UPC # 697334007951
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Square Size | 0.2860 in |
75% Thread Drill Size | 0.3125 in |
55% Thread Drill Size | 8.40 mm |
Drill Bit Size | 5/16 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- BETA Driver Tx Head w/Handle, T10 (012970010)
- MICRO 100 Cut-Off Blade (T-107)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00798)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62191)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- OSG Spiral Point Tap, Plug 3 Flutes (1740705)
- Cle-Line Taps