Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap Plug, 3 Flutes
Mfr # C00791
Zoro # G1825439
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia.: 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00791
- Zoro # G1825439
- UPC # 697334007913
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
Drill Bit Size | #7 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- GARDNER BENDER Premium NM Cable Ripper (CR-1000)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 12" (307-12-TMS)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00798)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282355)
- Cle-Line Spiral Point 3-Flute Taps