Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 3
Mfr # C62185
Zoro # G4960868
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M10-1.5
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62185
- Zoro # G4960868
- UPC # 697334621850
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M10-1.5 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Pitch Diameter Limit | D6 |
Thread Length | 31.75mm |
Square Size | 7.26 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 43.25 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC5 (2CYC5)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51415MM)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00798)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- OSG Spiral Point Tap Plug, 3 Flutes (2892908)
- Cle-Line Taps