Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 3
Mfr # C00801
Zoro # G1825019
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. Shank Dia.: 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00801
- Zoro # G1825019
- UPC # 697334008019
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | Shank Dia.: 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 mm |
Square Size | 0.2750 in |
Thread Size | 1/2"-20 |
Drill Bit Size | 29/64 in |
65% Thread Drill Size | 11.60 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Head Ratchet 17" (81371T)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515L)
- PFERD 6" Square File - Swiss Pattern, Cut 0 (12848)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00798)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- OSG Spiral Point Tap, Plug 3 Flutes (3370058183)
- Cle-Line Taps