Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 3
Mfr # C00798
Zoro # G1824818
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00798
- Zoro # G1824818
- UPC # 697334007982
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Tap Size | 7/16" |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 10.20 mm |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
Drill Bit Size | 25/64 in |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Replacement Blade, For Use with LHC95 PVC Tubing and Hose Cutter, SS (LHC95RB)
- VEGA INDUSTRIES Phillips Acr 2 Insert Bit x 1 (125P2CR)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- Cle-Line Spiral Point 3-Flute Taps